LMT SWITCH 240VAC 3A PLAST XCKP

Item #: 1643906

Cat #: XCKP2111G11

UPC: 785901690634

Call for price
Company wide:
0 in stock

Overview

LMT SWITCH 240VAC 3A PLAST XCKP
Also known as: 785901690634, XCKP2111G11, TELXCKP2111G11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65