Limit Switch, Wireless, Plunger Head, Spring Return, Plastic Body

Item #: 1643796

Cat #: XCKW101

UPC: 389119628511

Call for price
Company wide:
0 in stock
Documents & Guides
Limit Switch, Wireless, Plunger Head, Spring Return, OsiSense, Plastic Body

Overview

Limit Switch, Wireless, Plunger Head, Spring Return, OsiSense, Plastic Body
Also known as: 389119628511, XCKW101, TELXCKW101

Specifications

Poles: 2
Type: Limit Switch, Top Plunger, Wireless
Mounting: Surface
Material: Plastic
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Standards: California Proposition 65
Type: Limit Switch, Top Plunger, Wireless
Material: Plastic