Inductive proximity sensors XS, inductive sensor XS1 M18, L72mm, brass, Sn5mm, 24...240VAC/DC, 1/2"

Item #: 1643555

Cat #: XS1M18MB250K

UPC: 389110915788

Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS1 M18, L72mm, brass, Sn5mm, 24...240VAC/DC, 1/2"

Overview

Inductive proximity sensors XS, inductive sensor XS1 M18, L72mm, brass, Sn5mm, 24...240VAC/DC, 1/2"

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a multivoltage, cylindrical, flush mountable sensor. Diamter 18mm, threaded M18 x 1. It features a nickel plated brass case and a 1/2-20UNF connector. It has a sensing distance of 5mm Two-wire, AC or DC supply, 24V to 240V, NO output, with short-circuit protection.

Also known as: 389110915788, XS1M18MB250K, TELXS1M18MB250K

Specifications

Standards: California Proposition 65
Standards: California Proposition 65