LED Floodlight, 13 Watt, 1138 Lumen, 4000K, 120V, Bronze

Item #: 1642401

Cat #: LES13N

UPC: 019813497242

$ 93.71 EA
Company wide:
0 in stock
Documents & Guides
LED Floodlight, 13 Watt, 1138 Lumen, 4000K, 83 CRI, 120V, Bronze Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30

Overview

LED Floodlight, 13 Watt, 1138 Lumen, 4000K, 83 CRI, 120V, Bronze Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813497242, LES13N, RABLES13N

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Color: Bronze
Light Technology: LED
Lumens: 1138
Wattage: 13
Color Rendering Index (CRI): 83
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 1138