LED Round High Bay

Item #: 1642370

Cat #: HBRUZDA440K

UPC: 762148185079

Company wide:
0 in stock
Documents & Guides
LED ROUND HIGH BAY: 9.7" Dia.; 120-277V; 0-10V DIMMING; 30,000 Lumens (200W); 4000K Color Temperature. Powder coated, post-painted black. Easy-to-install with hanging hook (standard) or optional pendant mount adapter or pendant mount adapter with wiring box. See .pdf Catalog Page for available accessories. "Industra" by TCP.

Overview

LED ROUND HIGH BAY: 9.7" Dia.; 120-277V; 0-10V DIMMING; 30,000 Lumens (200W); 4000K Color Temperature. Powder coated, post-painted black. Easy-to-install with hanging hook (standard) or optional pendant mount adapter or pendant mount adapter with wiring box. See .pdf Catalog Page for available accessories. "Industra" by TCP.
Also known as: 762148185079, HBRUZDA440K, TCPHBRUZDA440K

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Lumens: 30000
Color: Black
Wattage: 200
Shape: Round
Type: 0-10V Dimming
Color Temperature: 4000 (Cool White)
Lumens: 30000
Wattage: 200
Type: 0-10V Dimming
Volts AC: 120, 277
Color: Black
Shape: Round