LED Round High Bay

Item #: 1642339

Cat #: HBRUZDA250K

UPC: 762148184669

Company wide:
0 in stock
Documents & Guides
LED ROUND HIGH BAY: 9.7" Dia.; 120-277V; 0-10V DIMMING; 15000 Lumens (100W); 5000K Color Temperature. Powder coated, post-painted black. Easy-to-install with hanging hook (standard) or optional pendant mount adapter or pendant mount adapter with wiring box. See .pdf Catalog Page for available accessories. "Industra" by TCP.

Overview

LED ROUND HIGH BAY: 9.7" Dia.; 120-277V; 0-10V DIMMING; 15000 Lumens (100W); 5000K Color Temperature. Powder coated, post-painted black. Easy-to-install with hanging hook (standard) or optional pendant mount adapter or pendant mount adapter with wiring box. See .pdf Catalog Page for available accessories. "Industra" by TCP.
Also known as: 762148184669, HBRUZDA250K, TCPHBRUZDA250K

Specifications

Lumens: 15000
Wattage: 100
Volts AC: 120, 277
Color: Black
Shape: Round
Type: 0-10V Dimming
Lumens: 15000
Volts AC: 120, 277
Shape: Round
Wattage: 100
Color: Black
Type: 0-10V Dimming