8" Brass Mounting Stake

Item #: 1642281

Cat #: BX1STK8

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
8" Brass Mounting Stake

Overview

8" Brass Mounting Stake

Heavy Duty with stabilizer fins • Designed for low voltage landscape lighting • Stabilizer fins to hold position in sandy soil • No assembly. Fins pre-attached • Locking cap with set screw • Corrosion resistant • Suitable for commercial applications

Also known as: BX1STK8, LTNBX1STK8

Specifications

Material: Brass
Length: 8 in
Material: Brass
Length: 8 in