Flip-Blade Insulated Screwdriver, 2in1, Ph Bit #2, Sl Bit 1/4"

Item #: 1642062

Cat #: 32293

UPC: 092644322938

$ 24.97 EA
Company wide:
8 in stock
Documents & Guides
Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4-Inch, 1000-Volt Insulation Rating, Has A #2 Phillips End And A 1/4-Inch Slotted End, Interchangeable Blades With A Slim Tip To Fit Terminal Blocks, Double-Ended Blades Have A 3.5-Inch Shaft Length Out Of Handle

Overview

Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #2, Sl Bit 1/4-Inch, 1000-Volt Insulation Rating, Has A #2 Phillips End And A 1/4-Inch Slotted End, Interchangeable Blades With A Slim Tip To Fit Terminal Blocks, Double-Ended Blades Have A 3.5-Inch Shaft Length Out Of Handle

Klein Tools' Flip-Blade Insulated Screwdriver is two drivers in one tool. The auto-eject mechanism works with just a twist, allowing you to flip the #2 Phillips- to the 1/4-Inch Slotted-end of the blade simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol.

Also known as: 092644322938, 32293, KLE32293

Specifications

Type: Phillips
Size: #2, 1/4 in
Standards: California Proposition 65
Type: Phillips
Standards: California Proposition 65
Size: #2, 1/4 in