Threaded Conduit Nipple, 3/4" x 4", Steel

Item #: 0016408

Cat #: 344RNP

UPC: 980020004366

$ 8.08 EA
Company wide:
1,091 in stock
Threaded Conduit Nipple, 3/4 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3/4 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes and enclosures.

Also known as: 980020004366, 344RNP

Specifications

Diameter: 3/4 in
Length: 4 in
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 4 in