Inductive proximity sensors XS, inductive sensor XS5 M18, L50mm, brass, Sn5mm, 12...24 VDC, M12

Item #: 1640521

Cat #: XS518B1PAM12

UPC: 389110143860

Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS5 M18, L50mm, brass, Sn5mm, 12...24 VDC, M12

Overview

Inductive proximity sensors XS, inductive sensor XS5 M18, L50mm, brass, Sn5mm, 12...24 VDC, M12

This XS cylindrical (M18 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 24V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP65, IP68 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It is CCC, CSA, UL certified.

Also known as: 389110143860, XS518B1PAM12, TELXS518B1PAM12

Specifications

Type: Inductive
Mounting: Panel
Diameter: 50 mm
Poles: 1
Standards: California Proposition 65
Volts DC: 12/24
Type: Inductive
Diameter: 50 mm
Standards: California Proposition 65
Mounting: Panel
Poles: 1
Volts DC: 12/24