20V MAX* XR Cordless Pole Saw Kit

Item #: 1639694

Cat #: DCPS620M1

UPC: 885911651745

Company wide:
0 in stock
Documents & Guides
20V MAX* XR Cordless Pole Saw Kit, Extension Pole for Up to 15 ft. Reach, Metal Bucking Strip and Tree Hook for Durable Cutting Grip & to Easily Remove Pruned Branches, Includes: (1) Pole Saw, (1) Extension Pole, (1) DCB112, (1) DCB204, (1) Multi-Tool, (1) Sheath & (1) Manual

Overview

20V MAX* XR Cordless Pole Saw Kit, Extension Pole for Up to 15 ft. Reach, Metal Bucking Strip and Tree Hook for Durable Cutting Grip & to Easily Remove Pruned Branches, Includes: (1) Pole Saw, (1) Extension Pole, (1) DCB112, (1) DCB204, (1) Multi-Tool, (1) Sheath & (1) Manual

The DEWALT 20V MAX* XR Brushless Cordless Pole Saw comes equipped with an 8 in. Bar and Chain to handle all of your pruning needs. It features a high efficiency brushless motor that delivers up to 96 cuts per charge. The well balanced design and durable pole shaft extends up to 10 ft. for a total reach of 15 ft. It has an auto oiling feature for added convenience and time saving. It also features metal bucking strips for a durable cutting grip and a tree hook allows you to easily remove pruned branches.

Also known as: 885911651745, DCPS620M1, DEWDCPS620M1

Specifications

Volts DC: 20
Type: Cordless
Volts DC: 20
Type: Cordless