15A Industrial Grade Duplex Receptacle, 5-15R, White

Item #: 0163963

Cat #: 5262-S2W

UPC: 078477711675

$ 23.13 EA
Company wide:
37 in stock
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Also known as: 078477711675, 5262-S2W, LEV5262S2W

Specifications

Volts AC: 120
Amps: 15
Type: Controlled, Self-Grounding
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Type: Controlled, Self-Grounding
NEMA Configuration: 5-15R
Amps: 15
Color: White