PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 1639288

Cat #: 9013FSG22J18

UPC: 785901135159

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901135159, 9013FSG22J18, TEL9013FSG22J18

Specifications

Standards: California Proposition 65
Standards: California Proposition 65