60kW 3-Phase Transformerless Commercial String Inverter

Item #: 1639013

Cat #: XGI10006060UL

UPC:

Company wide:
0 in stock
Documents & Guides
60kW 3-Phase Transformerless Commercial String Inverter

Overview

60kW 3-Phase Transformerless Commercial String Inverter

Yaskawa Solectria Solar’s XGI 1000 commercial string inverters are designed for high reliability and built with the highest quality components. Components were selected, tested and proven to last beyond their warranty. The XGI 1000 inverters provide advanced grid-support functionality and meet the latest IEEE 1547 and UL 1741 standards for safety. Offering a wide mounting-angle range (5 – 90° from horizontal), the XGI inverters can be installed to meet NEC array-level rapid shutdown requirements. Designed and engineered in Lawrence, MA, the XGI inverters are assembled and tested at Yaskawa America’s facilities in Buffalo Grove, IL. The all new XGI 1000 inverters are Made in the USA with global components and are compliant with the Buy American Act.

Also known as: XGI10006060UL, SOEXGI10006060UL

Features & Benefits

  • Made in the USA with global components
  • Buy American Act (BAA) compliant
  • Access to all inverters on-site via WiFi from one location
  • Configured in the Factory: 4 MPPTs; 1 MPPT; Optional Large AC Lugs
  • SunSpec Modbus Certified
  • Integrated AFCI
  • Remote diagnostics and software & firmware upgrades

Specifications

Volts DC: 1000
Wattage: 60 kW
Volts DC: 1000
Wattage: 60 kW