DUL DYNCSRW12-06L DYNC SNG RED LTR

Item #: 1639005

Cat #: DYNCSRW1206L

UPC: 782520870072

Company wide:
0 in stock
Documents & Guides
DYNC SNG RED LTR WHT HSG 12W CAP 6W LMP

Overview

DYNC SNG RED LTR WHT HSG 12W CAP 6W LMP
Also known as: 782520870072, DYNCSRW1206L, DUADYNCSRW1206L

Specifications

Material: Malleable Iron
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65