Inductive proximity sensors XS, XS6 M30, L62mm, brass, Sn15mm, 24...240VAC/DC, cable 5 m

Item #: 1638666

Cat #: XS630B1MAL5

UPC: 389110134189

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS6 M30, L62mm, brass, Sn15mm, 24...240VAC/DC, cable 5 m

Overview

Inductive proximity sensors XS, inductive sensor XS6 M30, L62mm, brass, Sn15mm, 24...240VAC/DC, cable 5 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, long case, flush mountable sensor. Diameter 30mm, threaded M30 x 1.5. It features a nickel plated brass case and a 5m long PvR cable. It has a sensing distance of 15mm. Two-wire, AC or DC supply, 24V to 240V, NO function.

Also known as: 389110134189, XS630B1MAL5, TELXS630B1MAL5

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Length: 2 m
Poles: 1
Diameter: 62 mm
Standards: California Proposition 65
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Inductive, Proximity Switch
Length: 2 m
Diameter: 62 mm
Volts AC Range: 24 - 240
Mounting: Panel
Poles: 1
Standards: California Proposition 65
Volts DC Range: 24 - 240