LIMIT SWITCH 240VAC 5A PLAST XCMD

Item #: 1638524

Cat #: XCMD2106L1

UPC: 389110220042

Call for price
Company wide:
0 in stock
LIMIT SWITCH 240VAC 5A PLAST XCMD

Overview

LIMIT SWITCH 240VAC 5A PLAST XCMD
Also known as: 389110220042, XCMD2106L1, TELXCMD2106L1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65