
pressure switch XMLA 10 bar - fixed scale 1 threshold - 1 C/O
Item #: 1638422
Cat #: XMLA010A2C11
UPC: 389110711540
Call for price
Company wide:
0
in stock
Documents & Guides
pressure switch XMLA 10 bar - fixed scale 1 threshold - 1 C/O
Overview
pressure switch XMLA 10 bar - fixed scale 1 threshold - 1 C/O
This XMLA electromechanical pressure switch has a fixed differential for detection of a single threshold and a zinc alloy body with a range scale window. This pressure switch is designed for detection of a single pressure threshold in air, fresh water, hydraulic oils, corrosive fluids and viscous products up to 70°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 5 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV.
Also known as: 389110711540, XMLA010A2C11, TELXMLA010A2C11
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |