LMT SWITCH 2 CONTACT BLOCK 240VAC 3A XE2

Item #: 1638412

Cat #: XE2NP2141

UPC: 389110193346

Call for price
Company wide:
0 in stock
LMT SWITCH 2 CONTACT BLOCK 240VAC 3A XE2

Overview

LMT SWITCH 2 CONTACT BLOCK 240VAC 3A XE2
Also known as: 389110193346, XE2NP2141, TELXE2NP2141

Specifications

Standards: California Proposition 65
Standards: California Proposition 65