PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 1638348

Cat #: 9013FSG52J25

UPC: 785901129271

Call for price
Company wide:
0 in stock

Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901129271, 9013FSG52J25, TEL9013FSG52J25

Specifications

Standards: California Proposition 65
Standards: California Proposition 65