PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1638025

Cat #: 9013GHW5J65

UPC: 785901127352

Call for price
Company wide:
0 in stock
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901127352, 9013GHW5J65, TEL9013GHW5J65

Specifications

Standards: California Proposition 65
Standards: California Proposition 65