SAFETY RELAY 300V 2.5A PREVENTA

Item #: 1638002

Cat #: XPSDME1132

UPC: 785901685913

Call for price
Company wide:
0 in stock
Documents & Guides
SAFETY RELAY 300V 2.5A PREVENTA

Overview

SAFETY RELAY 300V 2.5A PREVENTA
Also known as: 785901685913, XPSDME1132, TELXPSDME1132

Specifications

Standards: California Proposition 65
Standards: California Proposition 65