
Snap limit switch, 9007, 600 VAC 15amp ab +options
Item #: 1637780
Cat #: 9007AB23
UPC: 389119057748
Call for price
Company wide:
0
in stock
Documents & Guides
Snap limit switch, 9007, 600 VAC 15amp ab +options
Overview
Snap limit switch, 9007, 600 VAC 15amp ab +options
SNAP SWITCH 600VAC 15AMP AB +OPTIONS
Also known as: 389119057748, 9007AB23, TEL9007AB23
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |