Lever Arm, 2.5" Length, 2 Steel Rollers, 0.75" Dia., 0.25" Width

Item #: 1637536

Cat #: 9007B22

UPC: 785901888017

Call for price
Company wide:
0 in stock
Lever Arm, 2.5 Inch Length, Offset, Cast Zinc, 2 Steel Rollers, 0.75 Inch Diameter, 0.25 Inch Width, Convertible from Front to Back

Overview

Lever Arm, 2.5 Inch Length, Offset, Cast Zinc, 2 Steel Rollers, 0.75 Inch Diameter, 0.25 Inch Width, Convertible from Front to Back
Also known as: 785901888017, 9007B22, TEL9007B22

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Width: 0.250 in
Length: 2.500 in
Standards: California Proposition 65
Diameter: 0.750 in
Width: 0.250 in
Standards: California Proposition 65
Type: Limit Switch, Fixed Roller, Operator
Length: 2.500 in