XCSD3919N12 SAFETY LIMIT SWITCH

Item #: 1637262

Cat #: XCSD3919N12

UPC: 389110240842

Call for price
Company wide:
0 in stock
XCSD3919N12 SAFETY LIMIT SWITCH 240VAC 5A METAL BODY

Overview

XCSD3919N12 SAFETY LIMIT SWITCH 240VAC 5A METAL BODY
Also known as: 389110240842, XCSD3919N12, TELXCSD3919N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65