Pre cabled connection, Limit switches XC Standard, ZCMC, 2 Poles, PvR, 10 m

Item #: 1637108

Cat #: ZCMC21L10

UPC: 389110221742

Call for price
Company wide:
0 in stock
Pre cabled connection, Limit switches XC Standard, ZCMC, 2 Poles, PvR, 10 m

Overview

Pre cabled connection, Limit switches XC Standard, ZCMC, 2 Poles, PvR, 10 m

This product is part of the XC Standard range, an offer of limit switches. This pre-cabled connection is an accessory for limit switches. The length of this cable is 10m. It has 1 normally closed + 1 normally opened, snap action contacts. This pre-cabled connection assembly is a PvR insulated cable. It is compatible with XCMD21 limit switches. Its associated body is ZCMD21. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.

Also known as: 389110221742, ZCMC21L10, TELZCMC21L10

Specifications

Standards: California Proposition 65
Standards: California Proposition 65