SAFETY INTERLOCK 300VAC 10A T-XCS

Item #: 1636904

Cat #: XCSC723

UPC: 785901681601

Call for price
Company wide:
0 in stock
Documents & Guides
SAFETY INTERLOCK 300VAC 10A T-XCS

Overview

SAFETY INTERLOCK 300VAC 10A T-XCS
Also known as: 785901681601, XCSC723, TELXCSC723

Specifications

Standards: California Proposition 65
Standards: California Proposition 65