LIMIT SWITCH 240VAC

Item #: 1636291

Cat #: XCKP6118G11

UPC: 389119083464

Call for price
Company wide:
0 in stock
Documents & Guides
XCKP6118G11 LIMIT SWITCH 240VAC

Overview

XCKP6118G11 LIMIT SWITCH 240VAC
Also known as: 389119083464, XCKP6118G11, TELXCKP6118G11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65