Photoelectric sensors XU, XUB, multi, Sn 0...20 m, 12...24 VDC, M12

Item #: 1636243

Cat #: XUB0APSNM12

UPC: 389110148346

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUB, multi, Sn 0...20 m, 12...24 VDC, M12

Overview

Photoelectric sensors XU, XUB, multi, Sn 0...20 m, 12...24 VDC, M12

This design 18 multi mode photo-electric sensor has a PBT case. It has a supply voltage of 12V to 24V DC. This multi-mode cylindrical photoelectric sensor has a plastic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 3 LED display allows to identify status of the sensor and troubleshoot issues. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110148346, XUB0APSNM12, TELXUB0APSNM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65