DISCONNECT SW FUSE CLIPS 600VAC 200A D10

Item #: 1636221

Cat #: D12FR64

UPC: 785901120100

Call for price
Company wide:
0 in stock
Documents & Guides
DISCONNECT SW FUSE CLIPS 600VAC 200A D10

Overview

DISCONNECT SW FUSE CLIPS 600VAC 200A D10
Also known as: 785901120100, D12FR64, TELD12FR64

Specifications

Standards: California Proposition 65
Standards: California Proposition 65