PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1636153

Cat #: 9013GHB2J26

UPC: 785901678380

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901678380, 9013GHB2J26, TEL9013GHB2J26

Specifications

Standards: California Proposition 65
Standards: California Proposition 65