DISCONNECT SW FUSE CLIPS 600VAC 60A D10

Item #: 1636151

Cat #: D12DR62

UPC: 785901119890

Company wide:
0 in stock
Documents & Guides
DISCONNECT SW FUSE CLIPS 600VAC 60A D10

Overview

DISCONNECT SW FUSE CLIPS 600VAC 60A D10
Also known as: 785901119890, D12DR62, TELD12DR62

Specifications

Mounting: Device
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Mounting: Device
Amps: 60
Volts AC: 600
Standards: California Proposition 65