LMT SWITCH 240VAC 3A METAL XCKD

Item #: 1636110

Cat #: XCKD3945N12

UPC: 389119082818

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LMT SWITCH 240VAC 3A METAL XCKD

Overview

LMT SWITCH 240VAC 3A METAL XCKD
Also known as: 389119082818, XCKD3945N12, TELXCKD3945N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65