DISCONNECT SW FUSE CLIPS 600VAC 30A D10

Item #: 1636006

Cat #: D12CR61

UPC: 785901119210

Call for price
Company wide:
0 in stock
Documents & Guides
DISCONNECT SW FUSE CLIPS 600VAC 30A D10

Overview

DISCONNECT SW FUSE CLIPS 600VAC 30A D10
Also known as: 785901119210, D12CR61, TELD12CR61

Specifications

Standards: California Proposition 65
Standards: California Proposition 65