DISCONNECT SW FUSE CLIPS 600VAC 30A D10

Item #: 1636001

Cat #: D12CJ1

UPC: 785901119159

Call for price
Company wide:
0 in stock
Documents & Guides
DISCONNECT SW FUSE CLIPS 600VAC 30A D10

Overview

DISCONNECT SW FUSE CLIPS 600VAC 30A D10
Also known as: 785901119159, D12CJ1, TELD12CJ1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65