LIMIT SWITCH 240VAC 5A METAL XCMD

Item #: 1635870

Cat #: XCMD2103L2

UPC: 389119078217

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LIMIT SWITCH 240VAC 5A METAL XCMD

Overview

LIMIT SWITCH 240VAC 5A METAL XCMD
Also known as: 389119078217, XCMD2103L2, TELXCMD2103L2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65