SAFETY RELAY 300V 2.5A PREVENTA

Item #: 1635674

Cat #: XPSTSA3442P

UPC: 785901428848

Call for price
Company wide:
0 in stock

Overview

SAFETY RELAY 300V 2.5A PREVENTA
Also known as: 785901428848, XPSTSA3442P, TELXPSTSA3442P

Specifications

Standards: California Proposition 65
Standards: California Proposition 65