XCKD2139N12 LMT SWITCH 240VAC

Item #: 1635579

Cat #: XCKD2139N12

UPC: 389119074677

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
XCKD2139N12 LMT SWITCH 240VAC 3A METAL XCKD

Overview

XCKD2139N12 LMT SWITCH 240VAC 3A METAL XCKD
Also known as: 389119074677, XCKD2139N12, TELXCKD2139N12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65