PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1635289

Cat #: 9013GSW2J21

UPC: 785901115700

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901115700, 9013GSW2J21, TEL9013GSW2J21

Specifications

Standards: California Proposition 65
Standards: California Proposition 65