
inductive sensor XS1 M8, L42mm, brass, Sn1.5mm, 12..24VDC, cable 2m
Item #: 1635207
Cat #: XS108BLPAL2
UPC: 389119001611
Call for price
Company wide:
0
in stock
Documents & Guides
inductive sensor XS1 M8, L42mm, brass, Sn1.5mm, 12..24VDC, cable 2m
Overview
inductive sensor XS1 M8, L42mm, brass, Sn1.5mm, 12..24VDC, cable 2m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, flush mountable sensor. Diameter 8mm, threaded M8 x 1. It features a metal cylindrical boby and a 2m long cable. It has a sensing distance of 1.5mm. Three-wire, DC supply, 12V to 24V, NO function, PNP solid-state output.
Also known as: 389119001611, XS108BLPAL2, TELXS108BLPAL2
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |