3" Rigid Steel 45° Elbow

Item #: 0016350

Cat #: 3R45

UPC: 980020001884

$ 240.50 EA
Company wide:
215 in stock
3 Inch Rigid Steel 45 Degree Elbow

Overview

3 Inch Rigid Steel 45 Degree Elbow

22.5 Degree Rigid steel conduit elbow is manufactured from prime conduit shell with high-strength in accordance with the latest specifications and standard of ANSI C80.

Also known as: 980020001884, 3R45

Specifications

Diameter: 3 in
Material: Steel
Angle: 45°
Diameter: 3 in
Angle: 45°
Material: Steel