Inductive sensor XS1 Ø4, L28mm, stainless, Sn0.8mm, 5..24VDC, cable 2m

Item #: 1634937

Cat #: XS1L04PA311

UPC: 389110502650

Call for price
Company wide:
0 in stock
Inductive proximity sensors XS, inductive sensor XS1 Ø4, L28mm, stainless, Sn0.8mm, 5..24VDC, cable 2m

Overview

Inductive proximity sensors XS, inductive sensor XS1 Ø4, L28mm, stainless, Sn0.8mm, 5..24VDC, cable 2m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a miniature cylindrical, flush mountable sensor. Diameter 4mm, plain. It features a stainless steel case and a 2m long cable. It has a sensing distance of 0.8mm. Three-wire, DC supply, 5V to 24V, NO function, PNP solid-state output .

Also known as: 389110502650, XS1L04PA311, TELXS1L04PA311

Specifications

Standards: California Proposition 65
Standards: California Proposition 65