SAFETY RELAY 300V 2.5A PREVENTA

Item #: 1634584

Cat #: XPSPVK3484

UPC: 785901420835

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
SAFETY RELAY 300V 2.5A PREVENTA

Overview

SAFETY RELAY 300V 2.5A PREVENTA
Also known as: 785901420835, XPSPVK3484, TELXPSPVK3484

Specifications

Standards: California Proposition 65
Standards: California Proposition 65