PRESSURE SWITCH 230VAC 1HP F + OPTIONS

Item #: 1634454

Cat #: 9013FRG43J36

UPC: 785901109600

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 230VAC 1HP F + OPTIONS

Overview

PRESSURE SWITCH 230VAC 1HP F + OPTIONS
Also known as: 785901109600, 9013FRG43J36, TEL9013FRG43J36

Specifications

Standards: California Proposition 65
Standards: California Proposition 65