LIMIT SWITCH 240VAC 5A METAL ZCD

Item #: 1634101

Cat #: ZCD39

UPC: 389110185464

Call for price
Company wide:
0 in stock

Overview

LIMIT SWITCH 240VAC 5A METAL ZCD
Also known as: 389110185464, ZCD39, TELZCD39

Specifications

Standards: California Proposition 65
Standards: California Proposition 65