PRESSURE SWITCH 230VAC 1HP F +OPTIONS

Item #: 1633765

Cat #: 9013FRG62J35H

UPC: 785901105947

Call for price
Company wide:
0 in stock
Documents & Guides
PRESSURE SWITCH 230VAC 1HP F +OPTIONS

Overview

PRESSURE SWITCH 230VAC 1HP F +OPTIONS
Also known as: 785901105947, 9013FRG62J35H, TEL9013FRG62J35H

Specifications

Standards: California Proposition 65
Standards: California Proposition 65