
Limit switch, 9007, 240 VAC 10amp ms +options
Item #: 1633187
Cat #: 9007MS04S0200
UPC: 785901103431
Call for price
Company wide:
0
in stock
Documents & Guides
Limit switch, 9007, 240 VAC 10amp ms +options
Overview
Limit switch, 9007, 240 VAC 10amp ms +options
LIMIT SWITCH 240VAC 10AMP MS +OPTIONS
Also known as: 785901103431, 9007MS04S0200, TEL9007MS04S0200
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |