Limit switch head, Limit switches XC Standard, ZCKD, thermoplastic round rod lever 6 mm L = 200 mm

Item #: 1633056

Cat #: ZCKD59

UPC: 389110647122

Call for price
Company wide:
0 in stock
Limit switch head, Limit switches XC Standard, ZCKD, thermoplastic round rod lever 6 mm L = 200 mm

Overview

Limit switch head, Limit switches XC Standard, ZCKD, thermoplastic round rod lever 6 mm L = 200 mm

This product is part of the XC Standard range, an offer of limit switches. This limit switch head provides switch actuation by any moving part without positive opening operation. The glass fibre spring return rod lever (round rod 6mm, length 200mm) supports lateral approach in 2 directions. The movement of limit switch operating head is rotary. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCKS, XCKM and XCKL limit switches, and various ZC bodies. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. A comprehensive offer of contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.

Also known as: 389110647122, ZCKD59, TELZCKD59

Specifications

Standards: California Proposition 65
Standards: California Proposition 65