6” Aperture Retrofit Kit Frame Arm With Integrated Junction Box And Driver, Selectable Lumens

Item #: 1632487

Cat #: PR6RFS12D010

UPC: 080083891726

$ 6.86 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
6 Inch Aperture Retrofit Kit Frame Arm With Integrated Junction Box And Driver, 21.4 Watt, 120-277V, Selectable Lumens: 1000/1500/2000, 0-10V Dimming

Overview

6 Inch Aperture Retrofit Kit Frame Arm With Integrated Junction Box And Driver, 21.4 Watt, 120-277V, Selectable Lumens: 1000/1500/2000, 0-10V Dimming
Also known as: 080083891726, PR6RFS12D010, HALPR6RFS12D010

Specifications

Lumens: 1000, 2000, 1500, Selectable
Wattage: 21
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1000, 2000, 1500, Selectable
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Wattage: 21
Dimmable: Yes