LED New Construction/Remodeler Housing Frame, 6", Selectable Lumen, 120-277V

Item #: 1632424

Cat #: PR6FS12D010

UPC: 080083892174

$ 97.23 EA
Company wide:
0 in stock
Documents & Guides
LED, New Construction/Remodeler Housing Frame, 6 Inch, Selectable Lumen, 120-277 Volt, 0-10V Dimming

Overview

LED, New Construction/Remodeler Housing Frame, 6 Inch, Selectable Lumen, 120-277 Volt, 0-10V Dimming
Also known as: 080083892174, PR6FS12D010, HALPR6FS12D010

Specifications

Mounting: Recessed
Diameter: 6 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Type: 0-10V Dimming
Dimmable: Yes
Diameter: 6 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)